JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hooded Tyvek(R), White, Elastic, 2XL, PK6

DUPONT| Zoro #: G0085242| Mfr #: TY127SWH2X0006G1

$35.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085242 Mfr #: TY127SWH2X0006G1
Color: WHITEColor Family: Whites
Material: Tyvek(R) 400Seam Style: Serged
Cuff Style: ElasticFabric Weight: 1.2 oz.
Closure Type: ZipperItem: Hooded Disposable Coveralls
Ankle Style: ElasticFits Chest Size: 45-1/4" to 48-3/4"
Inseam: 30-1/2"Standards: USDA, FDA, OSHA
Size: 2XLCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 2XL, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45-1/4 In. to 48-3/4 In., Inseam 30-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.