Hooded Tyvek(R), White, Elastic, 3XL, PK6

DUPONT| Zoro #: G0085251| Mfr #: TY127SWH3X0006G1

$35.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085251 Mfr #: TY127SWH3X0006G1
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Elastic
Color: WhiteMaterial: Tyvek(R) 400
Closure Type: ZipperFits Chest Size: 49-1/4" to 52-3/4"
Inseam: 31-1/2"Standards: USDA, FDA, OSHA
Size: 3XLItem: Hooded Disposable Coveralls
Ankle Style: ElasticCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 31-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.