Hooded Tyvek(R), White, Elastic, 4XL, PK25

DUPONT| Zoro #: G0085294| Mfr #: TY127SWH4X002500

$168.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085294 Mfr #: TY127SWH4X002500
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Elastic
Color: WhiteMaterial: Tyvek(R) 400
Closure Type: ZipperAnkle Style: Elastic
Fits Chest Size: 52-3/4" to 56-1/4"Inseam: 32-1/2"
Standards: USDA, FDA, OSHASize: 4XL
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 4XL, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 52-3/4 In. to 56-1/4 In., Inseam 32-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.