Hooded Tyvek(R), White, Elastic, 5XL, PK25

DUPONT| Zoro #: G0085267| Mfr #: TY127SWH5X002500

$152.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085267 Mfr #: TY127SWH5X002500
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Elastic
Color: WHITEMaterial: Tyvek(R) 400
Closure Type: ZipperFits Waist Size: 65-1/2"
Ankle Style: ElasticFits Chest Size: 55-3/4" to 58-1/4"
Inseam: 33-1/2"Standards: USDA, FDA, OSHA
Size: 5XLItem: Hooded Disposable Coveralls
Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 5XL, Tyvek(r), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 55-3/4 to 59-1/4 In., Fits Waist Size 65-1/2 In., Inseam 33-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.