Hooded Tyvek(R), White, Elastic, L, PK6

DUPONT| Zoro #: G0084025| Mfr #: TY127SWHLG0006G1

$31.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084025 Mfr #: TY127SWHLG0006G1
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Elastic
Color: WhiteMaterial: Tyvek(R) 400
Closure Type: ZipperAnkle Style: Elastic
Fits Chest Size: 39-3/4" to 43-1/4"Inseam: 29"
Standards: USDA, FDA, OSHASize: L
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size L, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 39-3/4 In. to 43-1/4 In., Inseam 29 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.