Hooded Tyvek(R), White, Elastic, M, PK25

DUPONT| Zoro #: G0084052| Mfr #: TY127SWHMD002500

$130.83 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084052 Mfr #: TY127SWHMD002500
Material: Tyvek(R) 400Color Family: Whites
Cuff Style: ElasticFabric Weight: 1.2 oz.
Closure Type: ZipperSeam Style: Serged
Color: WHITEAnkle Style: Elastic
Fits Chest Size: 36-3/4" to 40-1/4"Inseam: 28"
Standards: USDA, FDA, OSHASize: M
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size M, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 36-3/4 In. to 40-1/4 In., Inseam 28 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.