JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hooded Tyvek(R), White, Elastic, XL, PK6

DUPONT| Zoro #: G0084034| Mfr #: TY127SWHXL0006G1

$28.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084034 Mfr #: TY127SWHXL0006G1
Closure Type: ZipperColor Family: Whites
Seam Style: SergedCuff Style: Elastic
Fabric Weight: 1.2 oz.Material: Tyvek(R) 400
Color: WHITEStandards: USDA, FDA, OSHA
Size: XLItem: Hooded Disposable Coveralls
Ankle Style: ElasticFits Chest Size: 42-3/4" to 46-1/4"
Inseam: 29-1/2"Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size XL, Tyvek(r), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 42-3/4 to 46-1/4 In., Inseam 29-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.