IsoClean(R), Bound, Elastic, 3XL, PK25

DUPONT| Zoro #: G2466895| Mfr #: IC182BWH3X00250C

$508.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466895 Mfr #: IC182BWH3X00250C
Color: WhiteStandards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
Fabric Weight: 1.2 oz.Item: Disposable Coveralls
Material: Tyvek(R) IsoClean(R)Seam Style: Bound
Size: 3XLFits Chest Size: 46" to 52"
Inseam: 35"Closure Type: Zipper
Cuff Style: ElasticColor Family: Whites
Ankle Style: ElasticCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size 3XL, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Bound Seam Style, Fits Chest Size 46 In. to 52 In., Inseam 35 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.