FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

IsoClean(R) Coverall, Elastic, L, PK25

DUPONT| Zoro #: G0048666| Mfr #: IC182BWHLG0025CS

$399.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048666 Mfr #: IC182BWHLG0025CS
Color: whiteFabric Weight: 1.2 oz.
Item: Disposable CoverallsMaterial: Tyvek(R) Isoclean(R)
Seam Style: BoundSize: L
Fits Chest Size: 38" to 40"Inseam: 33-1/2"
Closure Type: zipperIndustry Type: Healthcare
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size L, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Bound Seam Style, Fits Chest Size 38 In. to 40 In., Inseam 33-1/2 In., Fabric Weight 1.2 oz., Standards ISO Class 4 Cleanroom, ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3, Features Raglan Sleeves, Elastic Wrists and Ankles, Package Quantity 25

Product Reviews