IsoClean(R) Coverall, Elastic, M, PK25

DUPONT| Zoro #: G0048657| Mfr #: IC182BWHMD0025CS

$551.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048657 Mfr #: IC182BWHMD0025CS
Fabric Weight: 1.2 oz.Cuff Style: Elastic
Color: WhiteStandards: ISO Class 4 Cleanroom, ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3
Seam Style: BoundSize: M
Material: Tyvek(R) IsoClean(R)Item: Disposable Coveralls
Ankle Style: ElasticColor Family: Whites
Fits Chest Size: 36" to 38"Inseam: 32-1/2"
Closure Type: ZipperCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size M, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Bound Seam Style, Fits Chest Size 36 In. to 38 In., Inseam 32-1/2 In., Fabric Weight 1.2 oz., Standards ISO Class 4 Cleanroom, ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3, Features Raglan Sleeves, Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.