IsoClean(R) Coverall, Elastic, S, PK25

DUPONT| Zoro #: G0048684| Mfr #: IC182BWHSM0025CS

$410.97 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: white
Item: Disposable Coveralls
Material: Tyvek(R) Isoclean(R)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0048684 Mfr #: IC182BWHSM0025CS
Cuff Style: ElasticFabric Weight: 1.2 oz.
Color: whiteStandards: ISO Class 4 Cleanroom, ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3
Inseam: 31-1/2"Closure Type: zipper
Seam Style: BoundSize: S
Material: Tyvek(R) Isoclean(R)Item: Disposable Coveralls
Industry Type: HealthcareAnkle Style: Elastic
Color Family: WhitesFits Chest Size: 32" to 36"
Country of Origin (subject to change): China

Product Description

Disposable Coveralls, Size S, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Bound Seam Style, Fits Chest Size 32 In. to 36 In., Inseam 31-1/2 In., Fabric Weight 1.2 oz., Standards ISO Class 4 Cleanroom, ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3, Package Quantity 25

Product Reviews