Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

IsoClean(R) Coverall, Elastic, XL, PK25

  • Zoro #: G0048675
  • Mfr #: IC182BWHXL0025CS
$408.92 ($16.36/unit)

Due to high demand, this product is limited to 10 per order.

  • Promotion Restriction: Not eligible for promotion
  • Thickness: 5.9 mil
  • Inseam: 34 in
See full product details
Out of Stock

Dupont #IC182BWHXL0025CS Specifications

  • Zoro #: G0048675
  • Mfr #: IC182BWHXL0025CS
Promotion Restriction: Not eligible for promotion Thickness: 5.9 mil
Inseam: 34 in Color: White
Ankle Style: Elastic Coverall Style: Collared Coverall
Size: Xl Fits Chest Size: 40 in to 43 in
Seam Style: Bound Series: Tyvek(R) IsoClean(R)
Standards: ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3 Material: Tyvek(R) Isoclean(R)
Cuff Styles: Elastic Fabric Weight: 1.2 oz
Industry Type: Healthcare Item: Disposable Coveralls
Cuff Style: Elastic Disposable Clothing Size: XL
Color Family: Whites Disposable Clothing Primary Material: Tyvek(R) IsoClean(R)
Closure Type: zipper Features: Raglan Sleeves, Elastic Wrists and Ankles
Level of Protection: Dry Particulate, Reduced Spray Package quantity: 25
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tyvek(R) IsoClean(R), Series Tyvek(R) IsoClean(R), Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3, Inseam 34 In., Fits Chest Size 40 In. to 43 In.

Restrictions and Compliance

***

Reviews of Dupont #IC182BWHXL0025CS