IsoClean(R), White, Elastic, 2XL, PK25

DUPONT| Zoro #: G2041277| Mfr #: IC182BWH2X0025CS

$266.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041277 Mfr #: IC182BWH2X0025CS
Color: WHITEStandards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, IEST- RP-CC003.3
Fabric Weight: 1.2 oz.Item: Disposable Coveralls
Material: Tyvek(R) Isoclean(R)Seam Style: Bound
Size: 2XLFits Chest Size: 43" to 46"
Inseam: 35"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size 2XL, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Bound Seam Style, Fits Chest Size 43 In. to 46 In., Inseam 35 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, IEST- RP-CC003.3, Features Raglan Sleeves, Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.