JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

IsoClean(R), White, Elastic, S, PK25

DUPONT| Zoro #: G0048623| Mfr #: IC181SWHSM002500

$134.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048623 Mfr #: IC181SWHSM002500
Standards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127Seam Style: Serged
Item: Collared Disposable CoverallsColor: WHITE
Material: Tyvek(R) Isoclean(R)Fabric Weight: 1.2 oz.
Size: SFits Chest Size: 32" to 36"
Inseam: 27-1/2"Closure Type: Zipper
Color Family: WhitesAnkle Style: Elastic
Cuff Style: ElasticCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size S, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 32 In. to 36 In., Inseam 27-1/2 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.