IsoClean(R), White, Elastic, XL, PK25

DUPONT| Zoro #: G0048614| Mfr #: IC181SWHXL002500

$149.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048614 Mfr #: IC181SWHXL002500
Standards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127Seam Style: Serged
Item: Collared Disposable CoverallsColor: white
Material: Tyvek(R) Isoclean(R)Fabric Weight: 1.2 oz.
Size: XlFits Chest Size: 40" to 43"
Inseam: 29-1/2"Closure Type: zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size XL, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 40 In. to 43 In., Inseam 29-1/2 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.