Dupont
Jacket Overall , Xl , Tan , Tychem(R) 5000 , Zipper Front
- Zoro #: G2283325
- Mfr #: C3750TTNXL000600
Tap to zoom
Hover or click to zoom
$527.53
pkg. of 6 ($87.92/ea)
- Item: Jacket Overall
- Size: Xl
- Material: Tychem(R) 5000
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $527.53
Dupont #C3750TTNXL000600 Specifications
- Zoro #: G2283325
- Mfr #: C3750TTNXL000600
- Item: Jacket Overall
- Size: Xl
- Material: Tychem(R) 5000
- Fits Chest Size: 39-3/4 in to 43-1/4 in
- Closure Type: Zipper Front
- Color: Tan
- Seam Style: Taped
- Rainwear Color: Tan
- Rainwear Cuff Style: Jam Fit Cuff
- Number of Pockets (Outside): 0
- Inseam: 30 in
- Rainwear Size: XL
- Color Family: Browns
- Rainwear Closure Type: Zipper
- Number of Pockets (Inside): 0
- Fabric Weight: 4.4 oz
- Cuff Style: Elastic
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
XL, Tan, Rainwear Closure Type Zipper, Rainwear Cuff Style Jam Fit Cuff, Fits Chest Size 39-3/4 in to 43-1/4 in, Inseam 30 in, Material Tychem(R) 5000, Seam Style Taped, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Package Quantity 6
Reviews of Dupont #C3750TTNXL000600
Explore more
- Dupont Tyvek Isoclean Disposable Frock, M, White, PK30 IC262SWHMD00300B
- Dupont Disposable Frock, XL, White, PK30 IC262SWHXL00300S
- Dupont Disposable Jacket , 4Xl , Tan , Tychem(R) 5000 , Hook and Loop C3670TTN4X0006JF
- Dupont Proclean® Disposable Frock, 2XL, White, PK30 PC270SWH2X00300B
- Dupont Tyvek Isoclean Disposable Frock, L, White, PK30 IC262SWHLG00300B
- Dupont Disposable Frock, 4XL, White, PK30 IC262SWH4X00300B
- Dupont Disposable Frock, 3XL, White, PK30 IC262SWH3X00300S
- Dupont Tyvek Isoclean Disposable Slvs, White, 18 In.L, PK100 IC501BWH000100CS
- Ansell Disposable Hooded Jacket , 4Xl , Yellow , Chemical Laminated M3000 , 683000
- Ansell Disposable Hooded Jacket , L , Yellow , Chemical Laminated M3000 , 683000
- Ansell Disposable Hooded Jacket , 2XL , Yellow , Chemical Laminated M3000 , 683000
- Dupont Disposable Clothing