Lab Coat, M, Proshield/Nexgen(R), PK30
- Zoro #: G0085653
- Mfr #: NG212SWHMD003000
$118.76
($3.96/unit)
- Promotion Restriction: Not eligible for promotion
- Size: M
- Material: ProShield(R) 60
Out of Stock
Dupont #NG212SWHMD003000 Specifications
| |
Promotion Restriction: Not eligible for promotion | Size: M |
Material: ProShield(R) 60 | Seam Style: Serged |
Color: White | Cuff Style: Open |
Cuff Styles: Open | Item: Disposable Lab Coat |
Closure Type: Snap Front | Country of Origin (subject to change): Multiple |
Description
Disposable Lab Coat, Size M, White, ProShield(R) 60, Open Cuff Style, Snaps Closure Type, Serged Seam Style, Package Quantity 30