NexGen(R), White, Elastic, 2XL, PK25

DUPONT| Zoro #: G0084551| Mfr #: NG125SWH2X002500

$134.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084551 Mfr #: NG125SWH2X002500
Color: WhiteMaterial: ProShield(R) 60
Item: Collared Disposable CoverallsAnkle Style: Elastic
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 44-1/4" to 47-3/4"Inseam: 28-1/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257Seam Style: Serged
Size: 2XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 2XL, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 44-1/4 In. to 47-3/4 In., Inseam 28-1/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.