NexGen(R), White, Elastic, 4XL, PK25

DUPONT| Zoro #: G0084576| Mfr #: NG125SWH4X002500

$106.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084576 Mfr #: NG125SWH4X002500
Color: WhiteMaterial: ProShield(R) 60
Item: Collared Disposable CoverallsAnkle Style: Elastic
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 51-1/4" to 54-3/4"Inseam: 28-3/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257Seam Style: Serged
Size: 4XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 4XL, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 51-1/4 In. to 54-3/4 In., Inseam 28-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.