NexGen(R), White, Elastic, XL, PK25

DUPONT| Zoro #: G0084542| Mfr #: NG125SWHXL002500

$132.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084542 Mfr #: NG125SWHXL002500
Color: WHITEMaterial: ProShield(R) 60
Color Family: WhitesFits Chest Size: 40-3/4" to 44-1/4"
Inseam: 27-3/4"Fabric Weight: 1.8 oz.
Closure Type: ZipperStandards: ASTM D751, D1117, D5034, D257
Seam Style: SergedSize: XL
Item: Collared Disposable CoverallsAnkle Style: Elastic
Cuff Style: ElasticCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size XL, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 40-3/4 In. to 44-1/4 In., Inseam 27-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.