Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Proshield 60 Shoe Covers, XL, White, PK100

  • Zoro #: G0471871
  • Mfr #: NG456SWHXL010000
$189.99 ($1.90/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Package Type: Bulk
See full product details
Out of Stock

Dupont #NG456SWHXL010000 Specifications

  • Zoro #: G0471871
  • Mfr #: NG456SWHXL010000
Promotion Restriction: Not eligible for promotion Color: White
Package Type: Bulk Closure Type: Elastic Top
Shoe and Boot Cover Fits Shoe Size: 11 to 14 Height: 18 in
Shoe and Boot Cover Primary Material: Microporous Film Laminate Material: ProShield(R) 60
Resists: Dry Particulate, Water Thickness: 10 mil
Waterproof: Yes Industry Type: Healthcare
Slip Resistant Sole: Yes Size: Xl
Metal Detectable: No Fabric Weight: 1.8 oz
Seam Style: Serged Shoe and Boot Cover Height Range: Calf
Item: Shoe Covers Shoe and Boot Cover Item: Boot Covers
Slip Resistant: Yes Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Boot Covers, Waterproof Yes, Slip Resistant Yes, Shoe and Boot Cover Height Range Calf, Shoe and Boot Cover Fits Shoe Size 11 to 14, Shoe and Boot Cover Primary Material Microporous Film Laminate, Closure Type Elastic Top, Size XL, Material ProShield(R) 60, Height 18 In., Color White, Thickness 10 mil, Fabric Weight 1.8 oz., Seam Style Serged, Package Type Bulk, Resists Water, Dry Particulate, Metal Detectable No, Package Quantity 100

Reviews of Dupont #NG456SWHXL010000