Skip to Main Content
customer-service Help
Dupont

Retyvek 400 Ty125Swh Overalls With Elastic Wrists/Ankles, 25/Case, Med

Feedback Help us improve our product images
$223.57 ($8.94/unit)
  • Size: Medium
  • Country of Origin (subject to change): Switzerland
See full product details
This item ships free.
Total: $223.57

Dupont #CVC11-M Specifications

  • Size: Medium
  • Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Dupont Tyvek 400 Ty125Swh Zippered Coveralls Are Made Of Tyvek - A Tough Polyolefin Material - Which Provides The Best Balance Of Protection, Durability And Comfort. These Pololefin Coveralls Feature A Great Range Of Movement While Stretching And Bending, Improved Mobility, A Tailored Fit And Reinforcement In High Stress Areas. Zipper Front And Elasticized Wrists And Ankles Create A Hard-To-Penetrate Seal For Contaminants. These Hazardous Coveralls Are Perfect For Use Against Such Non-Hazardous Materials As Dirt And Grime, Animal Waste, Paints, Oil And Grease, Lubricants Or Hazardous Materials Including: Fertilizer, Pesticides, Asbestos, Lead, Chromium, Mold, Fiberglass And Radioactive Particles. 25/Ea Per Case.,Medium

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Dupont #CVC11-M