Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shoe Covers, S, White, PK100

  • Zoro #: G0111551
  • Mfr #: NG456SWHSM010000

$179.55 ($1.80/unit)

  • Shoe and Boot Cover Fits Shoe Size: 5
  • Height: 18"
  • Shoe and Boot Cover Height Range: Calf
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #NG456SWHSM010000 Specifications

  • Zoro #: G0111551
  • Mfr #: NG456SWHSM010000
Shoe and Boot Cover Fits Shoe Size: 5 Height: 18"
Shoe and Boot Cover Height Range: Calf Slip Resistant Sole: Yes
Package Type: Bulk Resists: Water, Dry Particulate
Size: S Fabric Weight: 1.8 oz.
Closure Type: Elastic Top Seam Style: Serged
Shoe and Boot Cover Item: Boot Covers Item: Shoe Covers
Metal Detectable: No Thickness: 10 mil
Shoe and Boot Cover Primary Material: Microporous Film Laminate Material: ProShield(R) 60
Slip Resistant: Yes Color: White
Waterproof: Yes Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Boot Covers, Waterproof Yes, Slip Resistant Yes, Shoe and Boot Cover Height Range Calf, Shoe and Boot Cover Fits Shoe Size 5, Shoe and Boot Cover Primary Material Microporous Film Laminate, Closure Type Elastic Top, Size S, Material ProShield(R) 60, Height 18 In., Color White, Thickness 10 mil, Fabric Weight 1.8 oz., Seam Style Serged, Package Type Bulk, Resists Water, Dry Particulate, Metal Detectable No, Package Quantity 100

Reviews of Dupont #NG456SWHSM010000