Shoe Covers, Slip Resist, 1Size, Gray, PK200

DUPONT| Zoro #: G0653597| Mfr #: FC450SGY00020000

$121.28 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Waterproof: No
Thickness: 5.4 mil
Closure Type: Elastic Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653597 Mfr #: FC450SGY00020000
Waterproof: NoThickness: 5.4 mil
Closure Type: Elastic TopMaterial: Tyvek(R) 400 FC
Seam Style: SergedColor: Gray
Slip Resistant Sole: YesPackage Type: Bulk
Height: 5"Item: Shoe Covers
Size: UniversalCountry of Origin (subject to change): Multiple

Description

Shoe Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Fits Shoe Size 5 to 19, Shoe and Boot Cover Primary Material Tyvek(R), Closure Type Elastic Top, Size Universal, Material Tyvek(R) 400 FC, Height 5 In., Color Gray, Thickness 5.4 mil, Seam Style Serged, Package Type Bulk, Metal Detectable No, Package Quantity 200

Reviews