Shoe Covers, Slip Resist, L, Wh, PK100

DUPONT| Zoro #: G0229932| Mfr #: IC451SWHLG01000B

$103.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteSlip Resistant Sole: YesFabric Weight: 1.2 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229932 Mfr #: IC451SWHLG01000B
Color: WhiteSlip Resistant Sole: Yes
Fabric Weight: 1.2 oz.Material: Tyvek(R) IsoClean(R), PVC Sole
Thickness: 5.4 milSeam Style: Serged
Package Type: BulkSize: L
Height: 5"Item: Cleanroom Shoe Covers
Waterproof: NoStandards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating
Closure Type: Elastic AnkleCountry of Origin (subject to change): China

Description

Cleanroom Shoe Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Fits Shoe Size 13 to 15, Shoe and Boot Cover Primary Material Tyvek(R) Isoclean(R), Closure Type Elastic Ankle, Size L, Material Tyvek(R) IsoClean(R), PVC Sole, Height 5 In., Color White, Thickness 5.4 mil, Fabric Weight 1.2 oz., Seam Style Serged, Package Type Bulk, Standards 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating, Metal Detectable No

Reviews