Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100

DUPONT| Zoro #: G0229923| Mfr #: IC451SWHMD01000B

$94.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 5"Fabric Weight: 1.2 oz.Thickness: 5.4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229923 Mfr #: IC451SWHMD01000B
Height: 5"Fabric Weight: 1.2 oz.
Thickness: 5.4 milClosure Type: Elastic Ankle
Size: MSeam Style: Serged
Slip Resistant Sole: YesPackage Type: Bulk
Waterproof: NoStandards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating
Color: WhiteItem: Cleanroom Shoe Covers
Material: Tyvek(R) IsoClean(R), PVC SoleCountry of Origin (subject to change): China

Description

  • Tyvek® Isoclean®
  • Shoe Cover
  • SERGE
  • WHITE
  • MD
  • 100

Reviews