SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100

DUPONT| Zoro #: G0229941| Mfr #: IC451SWHXL01000B

$103.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Tyvek(R) IsoClean(R), PVC SoleSlip Resistant Sole: YesColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229941 Mfr #: IC451SWHXL01000B
Material: Tyvek(R) IsoClean(R), PVC SoleSlip Resistant Sole: Yes
Color: WhiteClosure Type: Elastic Ankle
Height: 5"Standards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating
Package Type: BulkSeam Style: Serged
Size: XlFabric Weight: 1.2 oz.
Waterproof: NoItem: Cleanroom Shoe Covers
Thickness: 5.4 milCountry of Origin (subject to change): China

Description

Cleanroom Shoe Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Fits Shoe Size 19 to 21, Shoe and Boot Cover Primary Material Tyvek(R) Isoclean(R), Closure Type Elastic Ankle, Size XL, Material Tyvek(R) IsoClean(R), PVC Sole, Height 5 In., Color White, Thickness 5.4 mil, Fabric Weight 1.2 oz., Seam Style Serged, Package Type Bulk, Standards 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating

Reviews