DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shoe Covers, SlipResistSole, L, White, PK200

DUPONT| Zoro #: G0229862| Mfr #: PE440SWHLG020000

$77.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Waterproof: No
Thickness: 5.4 mil
Closure Type: Elastic Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229862 Mfr #: PE440SWHLG020000
Waterproof: NoThickness: 5.4 mil
Closure Type: Elastic TopMaterial: Polypropylene w/Polyethylene Coating
Seam Style: SergedColor: White
Slip Resistant Sole: YesPackage Type: Bulk
Height: 5-1/2"Item: Shoe Covers
Size: LCountry of Origin (subject to change): Multiple

Description

Shoe Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Fits Shoe Size 15 to 17, Shoe and Boot Cover Primary Material Polypropylene/Polyethylene, Closure Type Elastic Top, Size L, Material Polypropylene w/Polyethylene Coating, Height 5-1/2 In., Color White, Thickness 5.4 mil, Seam Style Serged, Package Type Bulk, Metal Detectable No, Package Quantity 200

Reviews