KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shoe Covers, SlipResistSole, XL, Blue, PK200

DUPONT| Zoro #: G0229896| Mfr #: PE440SBUXL020000

$76.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Polypropylene w/Polyethylene Coating
Color: Blue
Thickness: 5.4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229896 Mfr #: PE440SBUXL020000
Material: Polypropylene w/Polyethylene CoatingColor: Blue
Thickness: 5.4 milSlip Resistant Sole: Yes
Waterproof: NoSeam Style: Serged
Item: Shoe CoversSize: Xl
Height: 5-1/2"Closure Type: Elastic Top
Package Type: BulkCountry of Origin (subject to change): Multiple

Description

Shoe Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Fits Shoe Size 20 to 22, Shoe and Boot Cover Primary Material Polypropylene/Polyethylene, Closure Type Elastic Top, Size XL, Material Polypropylene w/Polyethylene Coating, Height 5-1/2 In., Color Blue, Thickness 5.4 mil, Seam Style Serged, Package Type Bulk, Metal Detectable No, Package Quantity 200

Reviews