Shoe Covers, Universal, White, PK200

DUPONT| Zoro #: G2318617| Mfr #: TY450SWH00020000

$70.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White
Thickness: 5.4 mil
Slip Resistant Sole: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318617 Mfr #: TY450SWH00020000
Color: WhiteThickness: 5.4 mil
Slip Resistant Sole: NoWaterproof: No
Seam Style: SergedMaterial: Tyvek(R) 400
Item: Shoe CoversSize: Universal
Fabric Weight: 1.2 oz.Height: 5"
Closure Type: Elastic TopPackage Type: Bulk
Country of Origin (subject to change): Multiple

Description

Shoe Covers, Slip Resistant Sole No, Waterproof No, Size Universal, Height 5 In., Color White, Closure Type Elastic Top, Material Tyvek(R) 400, Thickness 5.4 mil, Fabric Weight 1.2 oz., Seam Style Serged, Package Type Bulk, Package Quantity 200

Reviews