KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ShoeCovers, Slip ResistSole, XL, Wh, PK200

DUPONT| Zoro #: G0229871| Mfr #: PE440SWHXL020000

$66.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Slip Resistant Sole: Yes
Item: Shoe Covers
Package Type: Bulk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229871 Mfr #: PE440SWHXL020000
Slip Resistant Sole: YesItem: Shoe Covers
Package Type: BulkSize: Xl
Height: 5-1/2"Waterproof: No
Closure Type: Elastic TopThickness: 5.4 mil
Material: Polypropylene w/Polyethylene CoatingSeam Style: Serged
Color: WhiteCountry of Origin (subject to change): Multiple

Description

Shoe Covers, Waterproof No, Slip Resistant Yes, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Fits Shoe Size 20 to 22, Shoe and Boot Cover Primary Material Polypropylene/Polyethylene, Closure Type Elastic Top, Size XL, Material Polypropylene w/Polyethylene Coating, Height 5-1/2 In., Color White, Thickness 5.4 mil, Seam Style Serged, Package Type Bulk, Metal Detectable No, Package Quantity 200

Reviews