Sleeve Apron, White, PK12

DUPONT| Zoro #: G0966411| Mfr #: SL278BWH00001200

$92.21 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Tychem(R) 4000
Color: white
Color Family: Whites
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966411 Mfr #: SL278BWH00001200
Material: Tychem(R) 4000Color: white
Color Family: WhitesSeam Style: Bound
Number of Pockets: 0Length: 52"
Thickness: 12 milWidth: 26"
Country of Origin (subject to change): Multiple

Description

Sleeve Apron, Length 52 In., Width 26 In., White, Tychem(R) 4000, Bound Seam Style, Size 26 x 52 In., Package Quantity 12

Reviews