KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeves, 18 In. L, Yellow, PK200

DUPONT| Zoro #: G1110453| Mfr #: QC500BYL00020000

$188.06 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Chemical Resistant Sleeves
Thickness: 10 mil
Cuff Style: Elastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110453 Mfr #: QC500BYL00020000
Item: Chemical Resistant SleevesThickness: 10 mil
Cuff Style: ElasticLength: 18"
Seam Style: BoundColor: Yellow
Material: Tychem(R) 2000Country of Origin (subject to change): Multiple

Description

Chemical Resistant Sleeves, Material Tychem(R) 2000, Length 18 In., Thickness 10 mil, Seam Style Bound, Color Yellow, Package Quantity 200

Reviews