Tychem(R) QC, Yellow, Open, 2XL, PK12

DUPONT| Zoro #: G0085802| Mfr #: QC120BYL2X001200

$129.21 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085802 Mfr #: QC120BYL2X001200
Closure Type: Zipper/Storm FlapFabric Weight: 2.5 oz.
Standards: ASTM D1777, D3776, D3786, D1117, D5034Material: Tychem(R) 2000
Item: Collared Chemical Resistant CoverallsAnkle Style: Open
Color: yellowCuff Style: Open
Color Family: YellowsFits Waist Size: 56"
Fits Chest Size: 44-1/4" to 47-3/4"Inseam: 30-1/2"
Seam Style: BoundSize: 2XL
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size 2XL, Tychem(R) 2000, Yellow, Ankle Style Open, Open Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 56 In., Inseam 30-1/2 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Features Open Wrists and Ankles, Package Quantity 12
Save 15%. Sign up for Z-mail.