Tychem(R) QC, Yellow, Open, 3XL, PK12

DUPONT| Zoro #: G0085811| Mfr #: QC120BYL3X001200

$112.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085811 Mfr #: QC120BYL3X001200
Fabric Weight: 2.5 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D1777, D3776, D3786, D1117, D5034Item: Collared Chemical Resistant Coveralls
Ankle Style: OpenColor: Yellow
Cuff Style: OpenColor Family: Yellows
Fits Waist Size: 59"Fits Chest Size: 47-1/4" to 50-3/4"
Inseam: 31-1/2"Seam Style: Bound
Size: 3XLMaterial: Tychem(R) 2000
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size 3XL, Tychem(r) QC, Yellow, Ankle Style Open, Open Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 47-1/4 to 50-3/4 In., Fits Waist Size 59 In., Inseam 31-1/2 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.