Dupont Tyvek Ty212Swh Disposable Lab Coats Are Made Of Tyvek - A Tough Polyolefin Material - Which Provides The Best Balance Of Protection, Durability And Comfort. These Coveralls Feature A Great Range Of Movement While Stretching And Bending, Improved Mobility, A Tailored Fit And Reinforcement In High Stress Areas. They Also Have A Collar And Two Patch Pockets. For Use Against Such Non-Hazardous Materials As Dirt And Grime, Animal Waste, Paints, Oil And Grease, Lubricants Or Hazardous Materials Including: Fertilzer, Pesticides, Asbestos, Lead, Chromium, Mold, Fiberglass And Radioactive Particles. 30/Ea Per Case.,2XL