JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tyvek(R) IsoClean(R), Elastic, M, PK25

DUPONT| Zoro #: G0134897| Mfr #: IC182BWHMD00250C

$452.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0134897 Mfr #: IC182BWHMD00250C
Color: WHITEStandards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
Fabric Weight: 1.2 oz.Item: Disposable Coveralls
Material: Tyvek(R) Isoclean(R)Seam Style: Bound
Size: MFits Chest Size: 36" to 38"
Inseam: 32-1/2"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): China

Product Description

Disposable Coveralls, Size M, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Bound Seam Style, Fits Chest Size 36 In. to 38 In., Inseam 32-1/2 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.