Permanent Industrial Marker, 1/16" Bullet Tip, Black

DURA-INK| Zoro #: G0226195| Mfr #: 96023

$0.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Plastic Cap with Pocket Clip for Convenient Storage and Anti-Roll
Temp. Range: 0 Degrees to 150 Degrees F
Tip Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226195 Mfr #: 96023
Includes: Plastic Cap with Pocket Clip for Convenient Storage and Anti-RollTemp. Range: 0 Degrees to 150 Degrees F
Tip Size: 1/16"Item: Industrial Marker
Tip Style: BulletDry Time: Less than 30 sec.
Base Material: InkNSF Certified: No
Tip Material: FiberStandards: EPA HAPS and SARA 313 Regulation
Actuation Type: CapillaryMarker Type: Permanent
Features: Fine Bullet Tip, Smear and Water-Resistant, Xylene-Free Ink, Mark Size 1/16", For industrial applications including for marking on metal, wood, cardboard, paper, plastic, glass. Ideal for fine line marks for Identification of Parts, Layout Work, Marking Cartons and CratesColor: Black
Country of Origin (subject to change): India

Description

Industrial Marker, Permanent, Tip Size 1/16 In., Black, Temp. Range 0 Degrees to 150 Degrees F, NSF Certified No, Tip Style Bullet, Tip Material Fiber, Dry Time Less than 30 sec., Actuation Type Capillary, Base Material Ink

Reviews