This item is Discontinued.

Dura-Vent Dura-Vent 46DVA-36B 6" Black Direct Vent Pipe 46DVA-36B

Dura-Vent 46DVA-36B 6" Black Direct Vent Pipe (Discontinued)

  • Mfr # 46DVA-36B
  • Zoro # G304146081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46DVA-36B
Zoro #
G304146081
UPC #
-
Country of Origin
China

Description

6" Black Direct Vent Pipe.
  • Laser-Welded Inner and Outer Seams.
  • Leak Free Connection - No Gasketing Or Sealants Required.
  • Marketed Exclusively to the specialty hearth market.
  • All Elbows Swivel to ensure precise alignment.
  • One piece pipe extensions.
  • Wall Thimbles / Ceiling Support Covers designed with insulation ring preventing outside air entering structure.
  • Square Horizontal Termination Cap covers both standard and high wind application.
  • Size: 36".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.