Shop Alternate Products
This Product is Discontinued
Durable
DURAFRAME Magnetic Sign Holder, 5.5 x 8.5, Silver Frame, PK2 (Discontinued)
Mfr # 472123
Zoro # G8239475
This Product is Discontinued
Key Features
- Size 6.5 x 9.5
- Mounting Style Magnetic
- Material PVC
- Height 9.5"
- Width 6.5"