Durable Office Products
DURAFRAME Note Sign Holder, 8 1/2 x 11, Silver Frame
Mfr # 477323
Zoro # G8240035
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Mounting Style Adhesive Tape
- Material PVC
- Height 12"
- Width 9.5"
Explore More Products
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 477123
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK 400423
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite DBL497737
- DURABLE OFFICE PRODUCTS Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 491323
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 4770131
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK 476901
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SECURITY MAGNETIC SIGN HOLDER, 8 1/2 X 11, YELLOW/BLACK FRAME, 2PK 4772130
- DURABLE OFFICE PRODUCTS Self-Adhesive Sign Holder, Tabloid , PK5 501719
- DURABLE OFFICE PRODUCTS Crystal Sign, 4-1/8"Wx4-1/8"H 482019
- AZAR DISPLAYS 6"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 142708
- AZAR DISPLAYS 8.5"W x 11"H Sign Frame W/ suction cups, PK2 106614
- Durable Office Products Sign Holders