Durable Office Products
Metal Catalog Rack - 6 Ring Sections
Mfr # 595010
Zoro # G7320183
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy-Gauge Steel
- Type Rectangle
- Color Gray
- Sheet Capacity Catalogs Up To 2" Thick
- Width 12"
Explore More Products
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections 595110
- DURABLE OFFICE PRODUCTS DBL DuraClip Report Cover 30 Sheet Capacity 11 in. x 8.5 in. DK Blue DU463659
- DURABLE OFFICE PRODUCTS SHERPA Vario Replacement Panels, 1 Section, Clear, PK5 566600
- DURABLE OFFICE PRODUCTS DuraClip Report Cover 60 Sheet Capacity 11 in. x 8.5 in. DKBlue DU463660
- DURABLE OFFICE PRODUCTS Durable Office Products DBL556900 Sherpa Swivel Arm Reference System; Assorted Color - 10.5 x 11 x 12.75 in. - 10 Panels 556900
- DURABLE OFFICE PRODUCTS Document Pockets, WaterResistant, Magnetic, TabloidSize, CL, 5PK DBL501919
- TELEBRANDS CORP Telebrands 253334 100 ft. As Seen On TV Silver Bullet Pocket Hose 253334
- C-LINE PRODUCTS C-Line Products- Inc. CLI80911 Vinyl Shop Seal Ticket Holder- 8-.50in.x11in.- Clear 80911
- C-LINE PRODUCTS C-Line Products Magnetic Shop Ticket Holder, 9 x 12, 15/BX 83912
- HANGMAN Clip Strip 72", Clear Anodized, Polybagged CSA-72
- C-LINE PRODUCTS C-Line Products 33930 8.5 x 11 in. Two-Pocket Heavyweight Folder with 3-Hole Punch - Assorted Color 33930
- Durable Office Products Document Holders