Skip to Main Content
customer-service Help
Durable

Name Badge, Inserts, 11-11/16" H, PK360

Durable Name Badge, Inserts, 11-11/16" H, PK360 142302
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.56 ($0.03/unit)
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 1 3/16 in
See full product details
Orders over $75 ship free.
Total: $11.56

Durable #142302 Specifications

  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 1 3/16 in
  • Length: 2 9/16 in
  • Width: 1/16 in
  • Color: White
  • Legend: Not Applicable
  • Type: Inserts
  • Material: Paper
  • Length (Straight Wireway): 2 9/16 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Name Badges, Name Badge Type Name Badge, Legend Not Applicable, Color White, Height 1 3/16 in, Length 2 9/16 in, Width 1/16 in, Material Paper, Package Quantity 360

Reviews of Durable #142302