Skip to Main Content
customer-service Help
Durable

Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25

Durable Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 812319
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.49 ($3.54/unit)
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 1 11/16 in
See full product details
This item ships free.
Total: $88.49

Durable #812319 Specifications

  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 1 11/16 in
  • Length: 3 1/16 in
  • Width: 1/4 in
  • Color: Transparent
  • Material: Acrylic
  • Legend: Not Applicable
  • Type: Magnet
  • Length (Straight Wireway): 3 1/16 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Name Badges, Name Badge Type Name Badge, Legend Not Applicable, Color Transparent, Height 1 11/16 in, Length 3 1/16 in, Width 1/4 in, Material Acrylic, Package Quantity 25

Restrictions and Compliance

Hazardous material

Reviews of Durable #812319