Skip to Main Content
customer-service Help
Durable

Name Badge, Magnet, 1/8" W, 2-1/4" H, PK10

Durable Name Badge, Magnet, 1/8" W, 2-1/4" H, PK10 821519
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.28 ($2.73/unit)
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 2 1/4 in
See full product details
Orders over $75 ship free.
Total: $27.28

Durable #821519 Specifications

  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 2 1/4 in
  • Length: 3 11/16 in
  • Width: 1/8 in
  • Color: Transparent
  • Legend: Not Applicable
  • Type: Magnet
  • Material: Polypropylene
  • Length (Straight Wireway): 3 11/16 in
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Name Badges, Name Badge Type Name Badge, Legend Not Applicable, Color Transparent, Height 2 1/4 in, Length 3 11/16 in, Width 1/8 in, Material Polypropylene, Package Quantity 10

Restrictions and Compliance

Hazardous material

Reviews of Durable #821519