Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Name Badge, Pin/Clip, 1/4"W, 1-11/16"H, PK25

  • Zoro #: G5113138
  • Mfr #: 812419
$42.07 ($1.68/unit)
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 1 11/16 in
See full product details
Orders over $75 ship free.

Durable #812419 Specifications

  • Zoro #: G5113138
  • Mfr #: 812419
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 1 11/16 in
  • Length: 3 1/16 in
  • Width: 1/4 in
  • Color: Transparent
  • Material: Acrylic
  • Legend: Not Applicable
  • Type: Pin/Clip
  • Length (Straight Wireway): 3 1/16 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Name Badges, Name Badge Type Name Badge, Legend Not Applicable, Color Transparent, Height 1 11/16 in, Length 3 1/16 in, Width 1/4 in, Material Acrylic, Package Quantity 25

Reviews of Durable #812419