Durac

Combined Form Hydrometer, 0.600/0.710

Durac Combined Form Hydrometer, 0.600/0.710 B61821-0000
Hover or click to zoom Tap to zoom
$56.97
  • Item: Combined Form Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.001
See full product details
Orders over $75 ship free.

Total: $56.97

Durac #B61821-0000 Specifications

  • Item: Combined Form Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.001
  • Range: 0.600/0.710
  • Application: Specific Gravity
  • Standards: NIST
  • Accuracy: +/-0.001
  • Length: 381 mm
  • Temp. Range: 0 Degrees to 150 Degrees F
  • Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C
  • Length (Straight Wireway): 381 mm
  • Product Type: Combined Form Hydrometer
  • Country of Origin (subject to change): China

Description

Combined Form Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.600/0.710, Length 381mm, Temp. Range 0 to 150 Degrees F, Application Specific Gravity, Standards NIST

Reviews of Durac #B61821-0000