Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Specific Gravity ASTM Hydrometer

  • Zoro #: G0416389
  • Mfr #: B61891-2100
$46.03
  • Item: Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.0005
See full product details
Orders over $75 ship free.

Durac #B61891-2100 Specifications

  • Zoro #: G0416389
  • Mfr #: B61891-2100
Item: Hydrometer Scale: specific gravity
Scale Divisions: 0.0005 Range: 1.300/1.350
Application: Specific Gravity ASTM for Heavy Liquids Temp. Range: 60 Degrees to 60 Degrees F
Standards: NIST and ASTM 117H Accuracy: +/-0.0005
Length: 330 mm Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C
Length (Straight Wireway): 330 mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.300/1.350, Length 330mm , Application Specific Gravity, Astm, Standards Nist

Technical Guides

Reviews of Durac #B61891-2100