Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Specific Gravity ASTM Hydrometer

  • Zoro #: G0416361
  • Mfr #: B61891-3200
$29.38
  • Accuracy: +/-0.0005
  • Scale Divisions: 0.0005
  • Length: 330 mm
See full product details
Orders over $75 ship free.

Durac #B61891-3200 Specifications

  • Zoro #: G0416361
  • Mfr #: B61891-3200
Accuracy: +/-0.0005 Scale Divisions: 0.0005
Length: 330 mm Item: Hydrometer
Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C Temp. Range: 60 Degrees to 60 Degrees F
Range: 1.400/1.450 Standards: NIST and ASTM 119H
Scale: specific gravity Application: Specific Gravity ASTM for Heavy Liquids
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.400/1.450, Length 330mm , Application Specific Gravity, Astm, Standards Nist

Technical Guides

Reviews of Durac #B61891-3200