Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Specific Gravity ASTM Hydrometer

  • Zoro #: G0416249
  • Mfr #: B61891-3900
$37.97
  • Item: Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.001
See full product details
Orders over $75 ship free.

Durac #B61891-3900 Specifications

  • Zoro #: G0416249
  • Mfr #: B61891-3900
Item: Hydrometer Scale: specific gravity
Scale Divisions: 0.001 Range: 1.650/1.700
Application: Specific Gravity ASTM for Heavy Liquids Standards: NIST and ASTM 138H
Accuracy: +/-0.001 Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C
Length: 260 mm Temp. Range: 60 Degrees to 60 Degrees F
Length (Straight Wireway): 260 mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.650/1.700, Length 260mm , Application Specific Gravity, Astm, Standards Nist

Technical Guides

Reviews of Durac #B61891-3900